Beli marine distributor indonesia di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LITTLE GIANT Marine Submersible Straight Centrifugal Pump
    Mulai

    Rp9.299.900

    LITTLE GIANT Marine Submersible Straight Centrifugal Pump
    Deskripsi:
    Marine straight centrifugal pumps have an intake connection in-line with the impeller's eye and shaft. These pumps circulate and transfer liquids in offshore applications.
    atribut:
    • UNSPSC: 40151513
    • Connection Type: NPT
    • Discharge Type: NPT
    • Duty cycle: Continuous
    • Electrical Connection Type: Plug-In
    • Frequency (Hz): 60
    • Impeller Material: Nylon
    • Maximum RPM: 3450
    • Motor Type: Shaded Pole
    • Mounting Location: Submersible
    • Nameplate Voltage (V): 115 AC
    • Seal Material: Viton
    • Thermal Overload Protection: Yes
  2. RULE Pump Submersible Marine Utility (Pompa Celup)
    Mulai

    Rp2.199.900

    RULE Pump Submersible Marine Utility (Pompa Celup)
    Deskripsi:
    Marine submersible centrifugal pumps transfer or recirculate liquid, are corrosion-resistant, and work fully immersed in the pumping fluid.
  3. SoKlin Pembersih Lantai Pouch
    Rating:
    99% of 100
    (31)
    Mulai

    Rp12.900

    SoKlin Pembersih Lantai Pouch
    Deskripsi:
    SoKlin lantai, pembersih lantai formula baru dengan wangi aroma terapi, menjadikan lantai bersih dari kuman dan mengkilap, serta mengharumkan ruangan sepanjang hari sehingga rumah anda lebih nyaman.
    atribut:
    • Packaging: Pouch
  4. CANARM Kipas Exhaust Shutter (Kipas Ventilasi)
    Mulai

    Rp8.499.900

    CANARM Kipas Exhaust Shutter (Kipas Ventilasi)
    Deskripsi:
    These fans feature an explosion-proof motor and are rated for use in areas where combustible dust or certain flammable gases or vapors are present. Direct-drive shutter-mount exhaust fans have few moving parts and typically require minimal maintenance. Each fan features a motor that's directly mounted on the fan shaft.
    atribut:
    • Assembled: Assembled
    • Phase: 1
  5. Eterna Paint Brush 633 (Kuas Cat)
    Rating:
    100% of 100
    (29)
    Mulai

    Rp4.900

    Eterna Paint Brush 633 (Kuas Cat)
    Deskripsi:
    Eterna Tools adalah produsen asli Indonesia yang fokus bergerak di bidang perkakas kebutuhan pengecatan besi.Kuas ETERNA menjadi salah satu kebutuhan wajib jika anda ingin mengecat berbagai barang dirumah anda. kuas eterna dapat diandalkan dengan kualitas bulu yang rapi dan kuat. kuas Eterna juga tidak mudah rusak atau copot sehingga dapat digunakan berkali - kali.
  6. EDWARDS SIGNALING Strobe and Flashing Light (Lampu Strobo)
    Mulai

    Rp8.499.900

    EDWARDS SIGNALING Strobe and Flashing Light (Lampu Strobo)
    atribut:
    • UNSPSC: 39111706
    • Lens Material: Polycarbonate
  7. LITTLE GIANT Pump Centrifugal Submersible (Pompa Celup Sentrifugal)
    Mulai

    Rp1.699.900

    LITTLE GIANT Pump Centrifugal Submersible (Pompa Celup Sentrifugal)
    Deskripsi:
    These submersible centrifugal pumps have oil-filled motor enclosures to prevent overheating and self-lubricate the motor, prolonging the life of the pump. These pumps should not be used in applications where wildlife is present.
    atribut:
    • Display Qty: 1
    • Display Sell UOM: EA
  8. Alinco Handy Talky (HT)
    Mulai

    Rp1.399.900

    Alinco Handy Talky (HT)
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
  9. Raychem Heating Cable Electric (Kabel Pemanas Listrik)
    Mulai

    Rp679.900

    Raychem Heating Cable Electric (Kabel Pemanas Listrik)
    Deskripsi:
    Cut-to-length electric heating cables are packaged in bulk, so users can cut as much as needed for each job. These cables require installation accessories. They protect pipes, roofs, and gutter systems against damage from freezing or ice buildup.
  10. DAYTON Fire & Smoke Dampers
    Mulai

    Rp849.900

    DAYTON Fire & Smoke Dampers
    Deskripsi:
    Rectangular fire dampers have a fusible link that triggers above a specific temperature and closes shut using spring-loaded blades or gates. They eliminate the spread of fire through the HVAC systems.
    atribut:
    • UNSPSC: 40101504
  11. Tajima Meteran Laser Level (Laser Line)
    59%
    Mulai

    Rp8.099.900

    Tajima Meteran Laser Level (Laser Line)
    Deskripsi:
    '- A vial that is easy to check even in dark places has adopted.
  12. FOSTORIA Portable Electric Jobsite & Garage Heaters
    Mulai

    Rp1.799.900

    FOSTORIA Portable Electric Jobsite & Garage Heaters
    Deskripsi:
    Portable standard electric jobsite and garage heaters have a tubular heating element for high-efficiency heating and use fan-forced air to distribute heat throughout the space. These heaters feature thermal overload protection, which turns the heater off in the event of overheating, and a unit-mounted thermostat to set the desired temperature. They are commonly used to heat smaller indoor spaces such as a garage or small workshop.
  13. DAYTON Submersible Sump Pump (Pompa Celup)
    Mulai

    Rp3.399.900

    DAYTON Submersible Sump Pump (Pompa Celup)
    Deskripsi:
    These 110V stainless steel submersible sump pumps come with a stainless-steel body that is more corrosion resistant than cast iron and are commonly used to drain water in sump pits. Pumps have an unpainted finish.
    atribut:
    • UNSPSC: 40151512
    • Alarm Included: No
    • Frequency (Hz): 60
    • Maximum Liquid Temperature (°F): 104
  14. LITTLE GIANT Pump Submersible Direct Drive Water Fountain WGFP Series (Pompa Celup)
    Mulai

    Rp2.399.900

    LITTLE GIANT Pump Submersible Direct Drive Water Fountain WGFP Series (Pompa Celup)
    Deskripsi:
    Pond and waterfall pumps with a motor of 1/2 HP and above achieve higher head and flow rates than pumps below 1/2 HP.
    atribut:
    • Discharge Type: NPT
    • Duty cycle: Continuous
    • Submersible: Yes
  15. RULE Pump Submersible Sump (Pompa Celup)
    Mulai

    Rp7.899.900

    RULE Pump Submersible Sump (Pompa Celup)
    Deskripsi:
    These 110V plastic submersible sump pumps have a plastic body that won't corrode and are commonly used to drain water in sump pits.
    atribut:
    • UNSPSC: 40151517
    • Agency Compliance: UL
    • Amps (A): 1
    • Body Dia. (inch): 4-1/2
    • Body Material: Valox
    • Cord Length (ft): 24
    • Discharge (inch): 1-1/8 ; 3/4 ; 1
    • Duty cycle: Continuous
    • Flow Rate @ 5ft. of Head (gpm): 30
    • Frequency (Hz): 60
    • Horsepower (HP): 1/4
    • Impeller Material: Nylon
    • Manufacturer Part Number: A53S24-GRA
    • Maximum Head (ft): 15
    • Maximum Liquid Temperature (°F): 104
    • Overall Height (inch): 8
    • Phase - Pumps: Single
    • Rated Voltage (V): 120 AC
    • Shaft Seal Material - Pumps: Buna-N; PTFE
    • Switch Actuation: Sensor
    • Switch Electrical Connection: Integral
    • Thermal Protection: Yes
    • Width at Widest Point (inch): 4-1/4
  16. Eterna Paint Brush 611 (Kuas Cat)
    Rating:
    98% of 100
    (25)
    Mulai

    Rp2.900

    Eterna Paint Brush 611 (Kuas Cat)
    Deskripsi:
    Kuas cat dengan material nylon brush, cocok untuk pengecatan area-area yang kecil.
  17. TRIPLETT Borescope
    Mulai

    Rp4.999.900

    TRIPLETT Borescope
    atribut:
    • UNSPSC: 31160000
    • Brand: TRIPLETT
    • Camera Size (mm): 5.5
    • Recording: Image; Video
    • Wireless Display: No
Daftar Harga marine distributor indonesia Terbaru November 2026
LITTLE GIANT Marine Submersible Straight Centrifugal PumpRp9.299.900
RULE Pump Submersible Marine Utility (Pompa Celup)Rp2.199.900
SoKlin Pembersih Lantai PouchRp12.900
DAYTON HVAC & Refrigeration PartsRp43.900
CANARM Kipas Exhaust Shutter (Kipas Ventilasi)Rp8.499.900
MasterLock Padlock Safety Thermoplastic (Gembok)Rp229.900
FEDERAL SIGNAL Strobe and Flashing Light (Lampu Strobo)Rp4.599.900
Eterna Paint Brush 633 (Kuas Cat)Rp4.900
EDWARDS SIGNALING Strobe and Flashing Light (Lampu Strobo)Rp8.499.900
LITTLE GIANT Pump Centrifugal Submersible (Pompa Celup Sentrifugal)Rp1.699.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)